Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB637567

MPN #: RW20-314

Carlisle RW20-314 - Opticlean Newave 20-Compartment Glass Rack W/ 4 Extenders, Carlisle Blue - Pkg Qty 2

Product Description
OptiClean™ NeWave™ 20-Compartment Glass Rack W/ 4 Extenders - Carlisle Blue

Features:
  • Holds 20% more glasses then comparable square compartmented glass racks
  • Reduces storage space, labor, needed rack inventory, and chemical usage by up to 20%
  • Rounded design holds glasses more securely in place resulting in less movement and breakage
  • Compartment sizes are designed to fit the most popular sizes of glasses and tumblers
  • Holds glasses up to 3.9" diameter
PRICE
$259.90  Sold in packages of 2 / $129.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/4 in
Width19-3/4 in
Height10-5/16 in
Compartment Length3-13/16 in
Inside Height9.5 in

Product Details

MaterialPolypropylene
Package Quantity2
DescriptionGlass Rack
ColorBlue
Manufacturers Part NumberRW20-314
BrandCarlisle
TrademarkOptiClean™ NeWave™