Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2685094

MPN #: 66TR

Tork® Jumbo Bath Tissue Dispenser, For 8.8" Roll Size Diameter - Smoke

Product Description
Tork Jumbo Toilet Paper Roll Dispenser Smoke T22: Spend less time refilling toilet paper dispensers with this high-capacity design. In addition to reduced maintenance time, this bath tissue dispenser reduces the risk of toilet paper shortages, which can be an inconvenience for guests. This single-roll dispenser has a sleek design, suitable for small locations. The closed dispenser protects rolls to improve hygiene. A built-in lock reduces the risk of toilet paper theft. This ADA-comAdvantages at a glance

Features:
  • High capacity
  • Single roll
  • Built-in lock
  • Closed design
  • ADA compliantpliant dispenser holds a 9" diameter roll of either 1,000' 2-ply or 2,000' 1-ply jumbo toilet paper.
PRICE
$45.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/5 in
Depth5-3/5 in
Height12 in
Weight3 lbs

Product Details

ColorGray
For Use WithTJ0912A, TJ0921A, TJ0924, TJ0928, TJ9022A
StyleJumbo
Mounting LocationWall
CapacityOne 8-4/5" Roll
MaterialPlastic
DescriptionJumbo Bath Tissue Dispenser
Package Quantity1
Manufacturers Part Number66TR
BrandTork