Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB3179879

MPN #: 772728

Tork® Mechanical Hand Towel Roll Dispenser, H71 System, 12-5/16"W x 9-5/16"D x 15-15/16"H, Blk

Product Description
Tork® Mechanical Hand Towel Roll Dispenser is designed to last in busy restrooms and gives reliability you can count on. Durable and easy to maintain, it delivers a hygienic dispensing experience which reduces consumption with one-at-a-time dispensing. Reduces waste and save money with one-at-a time dispensing. Serves more customers with less maintenance due to high capacity. Easy maintenance with translucent window that shows when a refill is needed. Guaranteed to run well over 360,000 hand dries, saving you time, money and hassle (hand dries based on Essity's internal lab testing).

Features:
  • Hygienic, touch-free dispensing mechanism
  • High capacity for reduced costs and fewer service interruptions
  • ADA Compliant to accommodate all your customers and restroom visitors.
Product Details
  • For Roll Size: 7-13/16" Diameter
  • For Use With: Tork® H71 Hand Towel Rolls 7170620, 7171040, 7178040, 717600, 7171400, 7171300, 7171020
  • Guarantee: Yes, Against Manufacturer's Defects


PRICE
$80.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-5/16 in
Depth9-5/16 in
Height15-15/16 in

Product Details

TypeManual
ColorBlack
Paper TypeRoll
StylePull
Mounting LocationSurface Wall Mount
CapacityOne 7-13/16" Roll
MaterialPlastic
DescriptionMechanical Hand Towel Roll Dispenser
Package Quantity1
Manufacturers Part Number772728
BrandTork