- BK Resources Heavy Duty Optiflow Add-On Faucet with 12" Heavy Duty Spout
- Includes 1/4 Turn Ceramic Valve
- Faucet is Lead Free
- ANSI/NSF 61
- 3 Year Warranty
Optiflow Add-A-Faucet, 12" Heavy Duty Spout
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$87.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spout Reach | 12 in |
Product Details
| Material | Chrome Plated Brass |
| Color | Silver |
| Manufacturers Part Number | BKF-AF-12-G |
| Gallons per Minute | 2 gal/min |
| Brand | OptiFlow |
Compliance & Certifications
| Certifications | ANSI/NSF 61, cCSAus |
| Lead Free Compliant | Yes |
| ADA Compliant | No |
| NSF Certified | Yes |