- Chrome Plated Knee Valve Assembly
- Deck Mount and Cast Body
- 3-1/2" Gooseneck Swivel Spout has 1/2" NPS Threading and O.C
- Single Pedal
- Lead Free
- ANSI/NSF 61
- cCSAus
OptiFlow Single Pedal Knee Valve Kit with Deck Mount Faucet, 3-1/2" Gooseneck Spout
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spout Reach | 3-1/2 in |
Product Details
| Mounting Location | Deck |
| Color | Silver |
| Manufacturers Part Number | BKSPKV-DGS-G |
| Brand | OptiFlow |
Compliance & Certifications
| Certifications | ANSI/NSF 61, cCSAus |
| Lead Free Compliant | Yes |
| ADA Compliant | No |
| NSF Certified | Yes |