Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OptiFlow

Model # :WBB3227771

MPN #: BKF-8SM-5G-G

Optiflow Solid Body Faucet, 5" Gooseneck Spout, 8" O.C. Splash Mount

Product Description
Optiflow Solid Body Faucet

Features:
  • 5" Gooseneck Spout
  • 8" O.C. Splash Mount
  • 1/4" Turn Ceramic Cartridges
  • Integral Check Valves
  • Faucet is Lead Free
  • cCSAus
  • 3 Year Warranty


PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Centers8 in
Spout Reach5 in

Product Details

ColorSilver
Gallons per Minute2 gal/min
Mounting LocationSplash
MaterialChrome Plated Brass
Manufacturers Part NumberBKF-8SM-5G-G
Handle StyleStraight Blade
BrandOptiFlow

Compliance & Certifications

CertificationsNSF, cCSAus
Lead Free CompliantYes
ADA CompliantNo
NSF CertifiedYes