Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dart

Model # :WBB3131141

MPN #: 16RCL

Dart® Optima Reclosable Lid, Fits 12 oz to 24 oz Foam Cups, White, Pack of 100

Product Description

Unique, contemporary, near-dome design helps you make a great impression with patrons. Optima® reclosable tab allows heat-retaining, lid-on sipping. Finger-tip-sized lock-down point simplifies order-filling tasks. Secure fit and tab lock minimize the potential for spills.

PRICE
$15.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHot/Cold Beverage Lids
Capacity12-24 oz
Made in the USAYes
MaterialPlastic
Package Quantity100
ColorWhite
Manufacturers Part Number16RCL
Fits12 - 24 oz Foam Cups
ShapeRound
BrandDart