BE Hot & Cold Water Non-Marking Pressure Washer Hose, 50'L, 4450 PSI, 3/8"
Write a Review
|
Questions & Answers (0)
Product Description
This rubber hose is ideal to be used with pressure washers of up to 4450 PSI. It is 50' long and comes with 3/8" hose.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 |
| Hose Inside Diameter | 3/8 in |
| Hose Length | 50 ft |
Product Details
| Type | Hose Assembly |
| Color | Gray |
| Max Temperature | 310°F °F |
| Max PSI | 4450 psi |
| Material | Rubber |
| Connection Style | 3/8" Quick Connect M&F |
| Manufacturers Part Number | 85.238.156 |
| Cable/Cord/Hose Included | Yes |
| Non Marking | Yes |
| Brand | BE Pressure |