Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough-Tek

Model # :WBB3778063

MPN #: TTPW1450-NM

Tough-Tek Rubber Pressure Washing Hose with M22 Coupler, 1/4 x 50'L, 3000 PSI

Product Description
Take on the toughest cleaning challenges with the Tough-Tek Rubber Pressure Washing Hose, designed for durability, high performance, and versatility. Whether you're cleaning at home, on the job site, or in industrial settings, this hose is built to deliver exceptional results every time.

Features:
  • Engineered with a 5x stronger outer cover, this hose is highly resistant to kinking, abrasions, and wear, ensuring extended lifespan and reliable performance. Its robust design provides unmatched durability without compromising flexibility
  • With a maximum pressure rating of 3000 PSI, the Tough-Tek hose delivers the power you need to remove the toughest dirt, grime, and grease from any surface, making it a perfect tool for various cleaning tasks
  • Built to perform in extreme conditions, this hose handles temperatures as low as -20°F, ensuring reliability in freezing environments. It's also capable of managing hot water up to 250°F, ideal for breaking down stubborn grease and oil
  • Equipped with durable M22 connectors, this hose ensures quick, secure, and leak-proof connections with standard pressure washers. The hassle-free attachment design keeps your cleaning tasks smooth and uninterrupted
  • Whether you're washing driveways, patios, decks, vehicles, or heavy industrial equipment, the Tough-Tek hose is the go-to solution. Its adaptability makes it suitable for both residential and professional cleaning needs
  • Built to withstand extreme temperatures and harsh conditions, the weather-resistant construction ensures year-round usability. From icy winters to scorching summers, this hose is up to the challenge
  • Choose the Tough-Tek Rubber Pressure Washing Hose for a durable, high-performance, and versatile cleaning tool. With its reinforced outer cover and robust design, it's the perfect companion for tackling the most demanding cleaning jobs


PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Connection Size1/4 in

Product Details

TypePressure Washing Hose
MaterialRubber
ColorBlue
Manufacturers Part NumberTTPW1450-NM
PSI3000 psi
Max Temperature250 °F
Cable/Cord/Hose IncludedYes
Max PSI3000 psi
BrandTough-Tek