Global Industrial
Model # :WB242046
Optional Aluminum Shelf For 16"W Global Industrial Aluminum Deck Platform Trucks
|
Questions & Answers (0)
Product Description
OPTIONAL ALUMINUM SHELF FOR BEST VALUE ALUMINUM DECK NARROW AISLE, HIGH END PLATFORM TRUCK
Each Aluminum Deck Truck can accommodate two additional shelves. 350 lb. capacity per shelf.
Each Aluminum Deck Truck can accommodate two additional shelves. 350 lb. capacity per shelf.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 16 in |
| Weight Capacity | 350 lbs |
| Weight | 18 lbs |
Product Details
| Assembly Required | No |
| Type | Shelf |
| Deck Material | Aluminum |
| Material | Aluminum |
| Manufacturers Part Number | 242046 |
| Caster Type | (2) Rigid, (4) Swivel |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |