CARGO SUPPORT BAR FOR Wesco® HAND WINCH OPERATED LIFT TRUCK
Optional Cargo Support Extension Bar is available for use with taller loads and is constructed of zinc-plated steel.
Note: This is the Optional Cargo Support Extension Bar Only - The Lift Truck is Sold Separately.
Optional Cargo Support Extension Bar 274531 for Wesco® Hand Winch Lift Truck
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$195.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 15 in |
| Height | 1 in |
| Weight Capacity | 265 lbs |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Silver |
| For Use With | Hand Winch Lift Truck |
| Material | Steel |
| Manufacturers Part Number | 274531 |
| Brand | Wesco |
Warranty
| Warranty | 1 yr |