Optional Guard Rail Connection Tube Section 120"L, Post With 2 Tubes, Each
Write a Review
|
Questions & Answers (0)
Product Description
Optional Guard Rail Connection Tube Section 120L, Post With 2 Tubes, Each
Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.
Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are made with heavy duty 13-gauge 1-1/4" square tubular steel with high visibility yellow powder coat finish. The optional connection tube section is a vertical post tube with 2 guard rail connection tubes welded to it, this joins units together to create an extended guardrail system. Includes 1 post and 2 connection tubes. Unit of Measure: Each.
Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.
Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are made with heavy duty 13-gauge 1-1/4" square tubular steel with high visibility yellow powder coat finish. The optional connection tube section is a vertical post tube with 2 guard rail connection tubes welded to it, this joins units together to create an extended guardrail system. Includes 1 post and 2 connection tubes. Unit of Measure: Each.
PRICE
$314.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 119-7/8 in |
| Weight | 25 lbs |
| Rail Diameter | 1-1/4 in |
| Gauge | 13 ga |
Product Details
| Assembly Required | No |
| Type | Connection Tube |
| Color | Yellow |
| Includes | 1 Tube Post, 2 Connection Guardrail Tubes |
| Material | Steel |
| Description | Post and 2 Guardrail Tubes Section, Sold As Each |
| Manufacturers Part Number | CSEC-120 |
| Brand | Vestil |
Compliance & Certifications
| Certifications | OSHA 1926 & OSHA 1910 |