Optional Guard Rail Connection Tube 47-7/8"L In Pairs
Write a Review
|
Questions & Answers (0)
Product Description
MODULAR SQUARE STEEL GUARD RAILS OPTIONAL CONNECTION TUBING.
Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.
Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are 47-7/8"L and made with heavy duty 13-gauge 1-1" square tubular steel with high visibility yellow powder coat finish. Optional Connection Tubing joins 2 units together to create an extended 3 guardrail system. Sold in pairs.
Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.
Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are 47-7/8"L and made with heavy duty 13-gauge 1-1" square tubular steel with high visibility yellow powder coat finish. Optional Connection Tubing joins 2 units together to create an extended 3 guardrail system. Sold in pairs.
PRICE
$153.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-7/8 in |
| Weight | 14 lbs |
| Rail Diameter | 1-1/4 in |
| Gauge | 13 ga |
Product Details
| Assembly Required | Yes |
| Type | Connection Tube |
| Material | Steel |
| Description | Two Rails |
| Color | Yellow |
| Manufacturers Part Number | CSEC-48 |
| Brand | Vestil |
Compliance & Certifications
| Certifications | OSHA 1926 & OSHA 1910 |