Benchmark Scientific Optional Propeller, Stainless Steel Paddle, Flat Holes for Overhead Stirrers
Write a Review
|
Questions & Answers (0)
Product Description
Optional propeller, stainless steel paddle with flat holes, for Benchmark overhead stirrers
PRICE
$93.69
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-11/16 |
| Width | 1/2 in |
| Height | 15-3/4 |
| Weight | 1 lbs |
| Diameter | 2-5/8 in |
Product Details
| Type | Overhead Stirrer Propeller |
| For Use With | Overhead Stirrers |
| Plate Material | Stainless Steel |
| Material | Stainless Steel |
| Description | Optional Propeller With Stainless Steel Paddle And Flat Holes |
| Package Quantity | 1 |
| Features | Flat hole paddle design |
| Manufacturers Part Number | IPS2050-P-S3 |
| Shape | Paddle |
| Brand | Benchmark Scientific |