Velp Scientifica Stirring Shaft with Propeller
Write a Review
|
Questions & Answers (0)
Product Description
Standard stirring shaft. It generates an axial flow in the container with suction of the substance from the bottom towards the top and localized occurrence of shearing forces.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 |
| Depth | 26-5/16 |
| Height | 2-5//16 |
| Chuck Diameter | 60mm (Blade), 7mm (Shaft) |
| Diameter | 2-3/8 in |
Product Details
| Type | Stirring Shaft |
| For Use With | Overhead Stirrers |
| Plate Material | Stainless Steel |
| Material | Stainless Steel |
| Description | Stirring Shaft with Propeller |
| Features | Propeller mixing shaft |
| Manufacturers Part Number | A00001307 |
| Shape | Propeller |
| Brand | Velp Scientifica |