Durham Mfg.® Optional Shelf For 2, 16 & 22 Gallon Capacity Slim Cabinets
Write a Review
|
Questions & Answers (0)
Product Description
Optional Shelf For 12 Gallon, 16 Gallon, And 22 Gallon Slim Cabinets.
PRICE
$37.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-3/4 in |
| Depth | 13-5/8 in |
| Height | 1-1/2 in |
| Weight | 6 lbs |
| Gauge | 16 ga |
Product Details
| Assembly Required | No |
| Color | Gray |
| Accessory Type | Additional Shelf |
| For Use With | Cabinet Shelf |
| Number of Shelves | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | FS-SH-1419 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 |