Labelmate USA Tensioning Shaft For LD-100 Dispensers, 3" Core Dia.
Write a Review
|
Questions & Answers (0)
Product Description
This tensioning shaft is made for the supply roll of LD-100 label dispensers. It has 3" inside diameter cores. The shaft maintains tension between the supply roll and labels being dispensed. It is only compatible with Labelmate USA LD-100 models. This product has limited warranty for 3 years.
PRICE
$149.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Roll Core | 3 in |
| Max Material Width | 4-1/2 in |
| Min Material Width | 1/2 in |
| Roll Diameter | 8-1/2 in |
Product Details
| Assembly Required | No |
| Type | Tensioning Shaft |
| Color | Gold |
| Roll Capacity | 1 |
| For Use With | Labelmate LD-100 Dispensers Only |
| Material | Stainless Steel, Brass, Aluminum |
| Description | Tensioning Shaft for Supply Roll |
| Package Quantity | 1 |
| Manufacturers Part Number | TSN LD-6 |
| Label Type | Opaque & Transparent |
| Brand | Labelmate USA |
Warranty
| Warranty | 3 yr |