Little Giant® Order Picking Truck with 2 Shelves & Storage Pocket, 32"L x 18"W x 39"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Order Picking Truck with Storage Pocket 1200 lbs. Capacity - Convenient 12" long writing shelf for paperwork adds to the versatility of this truck. Bottom shelf has a 1-1/2" retaining lip, and the top shelf is available with a lip, or flush. The 2 swivel and 2 rigid casters feature non-marking 5" diameter polyurethane wheels with ball bearings. Swivel casters have wheel brakes. Top shelf height 35", writing shelf height 39". Sloped storage pocket under writing shelf, measures 14" wide x 12-1/2" long x 4-3/4" access height.
PRICE
$535.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 18 in |
| Height | 39 in |
| Weight Capacity | 1200 lbs |
| Weight | 84 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 25 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Flat |
| Color | Gray |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | LG1832-WS-P-BK |
| Brand | Little Giant |