Bissell Commercial 17" Lambs Wool Bonnet
Write a Review
|
Questions & Answers (0)
Product Description
Bissell Commercial 17" Lambs Wool Bonnet for Lowboy Floor Machine.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 17 in |
Product Details
| Type | Carpet Bonnet |
| Material | Lambs Wool |
| Package Quantity | 1 |
| Description | For Lowboy Floor Machine |
| Pad Shape | Round |
| Color | Tan |
| Manufacturers Part Number | 82009 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 1750 rpm |
| Brand | Bissell Commercial |