Includes:
- On board tools
- Super stretch hose
- 40' safety yellow cord
- LED headlamps
- Quick release cord dump
- Ergonomic padded handle grip
- 2 Intercept Micro Filter bags #107377
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 32-1/2 in |
| Height | 16-1/2 in |
| Weight | 32.5 lbs |
| Water Lift | 93 in |
| Cord Length | 40 ft |
| Cleaning Width | 12 in |
Product Details
| Type | Lightweight Commercial Vacuum |
| CFM | 100 CFM |
| Color | Gray |
| Amperage | 9.8 A |
| Dirt Collection | Disposable Bag |
| Capacity | 3.25 qt |
| Wattage | 1100 W |
| Filtration | Four Level Filtration: HEPA |
| Material | Plastic |
| Manufacturers Part Number | 107329 |
| Decibels | 69 dB |
| Brand | ProTeam |