EDIC Upholstery Tool Kit for Polaris & Supernova Self-Contained Extractors - 358AC
Write a Review
|
Questions & Answers (0)
Product Description
EDIC Upholstery Tool Kit for Polaris and Supernova Self-Contained Extractors - 358AC
Upholstery tool with see-through window and a hose assembly complete with durable hose bag. For use with Polaris and Supernova Self-Contained Extractors.
Upholstery tool with see-through window and a hose assembly complete with durable hose bag. For use with Polaris and Supernova Self-Contained Extractors.
PRICE
$455.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Width | 1-1/2 in |
| Weight | 88 lbs |
| Hose Length | 15' |
| Diameter | 1-1/2 in |
| Cleaning Width | 4 in |
Product Details
| Color | Black |
| For Use With | Galaxy 2000/Galaxy Pro Extractor |
| Material | Metal/Plastic |
| Description | Upholstery Tool Kit |
| Manufacturers Part Number | 358AC |
| Brand | EDIC |
Warranty
| Warranty | 2 Years on Parts |