Numi® Organic Tea, Chocolate Puerh, 16/Box
Write a Review
|
Questions & Answers (0)
Product Description
Numi is committed to ethical and sustainable sourcingfor all. Natural hemp-based Non-GMO tea bags are filled with full leaf quality tea made from 100% real ingredients–no added flavorings or fragrances.
PRICE
$12.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 3.5 x 5.125 x 2.625 in |
| Size | 1.13 oz. |
Product Details
| Type | Organic Tea |
| Flavor | Chocolate Puerh |
| Packing Type | Filterbag |
| Package Quantity | 16 |
| Description | Single Flavor Tea Bags |
| Brand | Numi Organic Tea |