Advantus® Organizer 10 Drawer Cart 34007 - 15-1/2"L x 13"W x 37-5/8"H, Smoke-Colored Drawers
Write a Review
|
Questions & Answers (0)
Product Description
10 drawers hold a wide assortment of items. Swivel casters for easy mobility, 2 locking. High-tech metallic rails and knobs add to its appearance. Silver frame measures - 13"L x 15 -1/4"W x 37 -5/8"H. Each drawer measures - 10 -1/2"L x 14 -1/2"W x 2 -3/4"H.
PRICE
$90.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 13 in |
| Height | 37-5/8 in |
| Weight | 13.6 lbs |
Product Details
| Assembly Required | Yes |
| Type | Drawer Cart |
| Drawer Color Family | Smoke |
| Color | Gray |
| Drawer Material | Plastic |
| Number of Drawers | 10 |
| Number of Bins | 10 |
| Material | Chrome Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | 34007 |
| Bin Material | Plastic |
| Brand | Advantus |
Warranty
| Warranty | 90 days |