Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB623627

MPN #: WC350

Unger® The Original StripWasher® Complete, 14" - WC350

Product Description
The Unger® The Original StripWasher® Complete is the combination of an Original StripWasher® Sleeve and a modular -t-bar together as one.

Features:
  • Hook and loop fastening
  • Gentle but strong
  • Reinforced zigzag stitched ends to ensure long life
  • Excellent for cleaning windows, screens, and for dusting
  • Handle is lightweight plastic and has water wells for high water retention
  • Works easily with any Unger pole
PRICE
$445.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width7 in
Height2-1/2 in
Weight0.4 lbs
Cleaning Width14 in

Product Details

TypeStrip Washer
ColorWhite
For Use WithUnger Telescopic Poles
StyleOriginal
MaterialPlastic/Cloth
Description14" The Original StripWasher® Complete
Package Quantity1
Manufacturers Part NumberWC350
BrandUnger