Unger Heavy Duty Straight AquaDozer® Floor Squeegee, EDPM Rubber, 18" - FP450
Write a Review
|
Questions & Answers (0)
Product Description
Unger® AquaDozer® Heavy Duty Straight Industrial Floor Squeegee, 18" - FP450
The Unger® AquaDozer® 18" Heavy Duty Straight Industrial Floor Squeegee is made for heavy duty jobs and moving large volumes of water, mud, and debris off floors. Features a 14 gauge powder-coated steel frame, reinforced zinc alloy handle socket, and black EPDM rubber blade.
Optional ACME threaded converter insert FAAI0 (Global #B260165) sold separately.
The Unger® AquaDozer® 18" Heavy Duty Straight Industrial Floor Squeegee is made for heavy duty jobs and moving large volumes of water, mud, and debris off floors. Features a 14 gauge powder-coated steel frame, reinforced zinc alloy handle socket, and black EPDM rubber blade.
Optional ACME threaded converter insert FAAI0 (Global #B260165) sold separately.
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Cleaning Width | 18 in |
Product Details
| Type | Straight |
| Color | Black |
| Frame | Steel |
| For Use With | Heavy |
| Handle Type | Tapered |
| Style | Squeegee Only |
| Material | EDPM Rubber |
| Package Quantity | 1 |
| Description | AquaDozer® Floor Squeegee |
| Manufacturers Part Number | FP450 |
| Brand | Unger |