Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB807482

MPN #: 840102019999

SCILOGEX OS20-S Overhead LED Digital Stirrer 84010201, 20L Capacity, 100-220V, 50/60Hz, 50-2200 RPM

Product Description
Analog speed control is displayed on the LED display. High torque for viscous medium stirring. Over torque protection automatically stops the motor. Large chuck diameter for many shaft types. 2 Year Limited Warranty.

PRICE
$920.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in

Product Details

RPM0-2200 rpm
TypeLED Digital Overhead Stirrer
Max TemperatureAmbient °F
For Use WithLarge Volume Mixing
Speed Display Resolution4
Stirring Positions1
Speed Range50–2200 RPM
Plate MaterialStainless Steel
Capacity20L L
Voltage100-220V V
MaterialStainless Steel
DescriptionOverhead LED Digital Stirrer
FeaturesLED speed display
Manufacturers Part Number840102019999
Speed Display Accuracy4
Max Viscosity5-40°C
ShapeBenchtop
BrandScilogex
Speed0 - 2200 rpm
Frequency60 Hz

Warranty

Warranty2 yr