Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB807467

MPN #: 813223009999

SCILOGEX MS7-H550Pro LCD Digital 7 x 7 Hotplate Stirrer, Ceramic-Glass Plate, 81322300, 110V 50/60Hz

Product Description
Easy-to-read backlit LCD display. Heat only, stir only or heat and stir together functions. RS232 for remote control. Low temperature stability. Accessory PT-1000 Sensor for medium temperature control available. Electronic speed control for constant speed even during changes in load. Maintenance free brushless motor for long life. High magnetic adhesion. Hot warning above 50°C. 2 Year Limited Warranty.

PRICE
$1,045.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width14 in
Height4-1/2 in
Diameter14 in
Inside Diameter14 in
Plate Size7" x 7" in

Product Details

Temperature Increments1°C °C
Permissible RH0.8
Heat Output1000 W
Max TemperatureUp to 550°C °F
For Use WithHeating & Stirring
Motor TypeDC Brushless
Speed RangeVariable RPM
Plate MaterialCeramic-Glass
Wattage1050 W
MaterialCeramic-Glass
Heating Rate6K/Min
Manufacturers Part Number813223009999
ShapeSquare
BrandScilogex
Frequency50/60 Hz
RPM100-1500 rpm
TypeLCD Digital Hotplate Stirrer
Max Stirring Quantity Liters20 L
Max Stirring Capacity20 Liter
Permissable Temperature5-40°C °C
Stirring Positions1
Temperature RangeAmbient 550 °C
CapacityMedium Volume L
Voltage110V V
ControlDigital
DescriptionLCD Digital Magnetic Hotplate Stirrer
FeaturesLCD digital controls

Warranty

Warranty2 yr