Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
FLEX

Model # :WBB3131351

MPN #: FAM40101-3

Flex Oscillating 3 Piece Plunge Cutting Blade Kit

Product Description
This Flex Oscillating Accessory 3 Piece Plunge Cutting Blade Kit Set equips you and your Flex Oscillating Multi-Tool for ultimate This Flex Plunge Cut Blade set equips you and your Flex Oscillating Multi-Tool for ultimate adaptability with three plunge essentials. Dominate every cut with the performance-enhancement of the Starlock Interface, transferring ultimate power from tool to blade. These blades deliver the confidence of long-lasting precision and durability of uncompromising bi-metal and high carbide steel constructions. Command every plunge with the Advantage of total precision and control achieved by a superior, Arched Blade design.

Features:
  • Starlock Interface
    Easy Attachment, Unrivaled Performance
  • Max Precision
    Long-lasting, quality control
  • Arched Blade
    For smooth, precise plunge cuts
  • 3/8" Bi Metal Plunge Blade Included
    Easy cut in tight position and specific need of small slots
  • Bi-Metal and High Carbon steel blades
  • 3 plunge blades
  • Laser etched for easy material identification
  • Starlock Interface
  • Swiss Made
  • Includes: (1) 1-1/4" Starlock oscillating multi-tool bi-m plunge cut blade, (1) 1-1/4" Starlock oscillating multi-tool HCS plunge cut blade, (1) 3/8" Starlock oscillating multi-tool bi-m plunge cut blade


PRICE
$54.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2004-03-03 00:00:00
Weight0.2 lbs

Product Details

StyleBlade Kit
TypeCutting Blade Kit
Includes(1) 1-1/4", 3/8" bi-m plunge cut blade, (1) 1-1/4 HCS plunge cut blade
ColorBlack
Manufacturers Part NumberFAM40101-3
BrandFLEX