Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3202765

MPN #: FX7221-1J

Flex 10" Cordless Table Saw Kit with 10Ah Stacked Battery & 280W Charger, 24V

Product Description
Power through rough construction and carpentry jobs with the Flex 24V 10" Table Saw. This cordless table saw delivers industry-leading cut capacity as the first cordless 10-inch table saw to cut 4 x 4 lumber in one pass. Cutsense™ technology automatically stops the blade after each cut to extend runtime and productivity. Its rack & pinion fence system allows quick alignment and accurate cuts. A rechargeable LED fence worklight lights up your workpiece and is removable for added lighting versatility around the jobsite. A battery power indicator displays the battery capacity on the front panel of the saw for quick and easy charge status checks. This cordless table saw dominates with the Flex Stacked Lithium Advantage: unmatched battery power, runtime, and charging capability. The portable table saw is also compatible with the Flex 24V Power Adapter (FX0511, sold separately) to unlock all-day AC power for extended cutting sessions. The table saw kit includes the table saw, a 10.0Ah Stacked Lithium battery, 280W Rapid Charger, rechargeable LED fence light, miter gauge, push stick, 10-inch 40T blade, non-through cut riving knife, modular guard system, anti-kickback pawls, blade change wrench, and dust tube. It's all protected by the Flex Limited Lifetime Warranty when registered within 30 days of purchase.

PRICE
$879.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Rip CapacityRight Side of Blade: 30-1/2, Left Side of Blade: 16-1/2 in
Arbor Diameter5/8 in
Max Rip Right of Blade30-1/2 in
Max Cut Depth @ 45°2-1/4 in

Product Details

TypeTable Saw Kit
Metal/Wood CuttingWood
Max Width of Dado13/16 in
Amperage10 A
Arbor Speed5000 rpm
Fence StyleRack & Pinion
Voltage24 V
IncludesTool, Battery, Charger
DescriptionCordless Table Saw Kit
Max Rip Left of Blade16-1/2 in
Manufacturers Part NumberFX7221-1J
Table MaterialAluminum
BrandFLEX