Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3226156

MPN #: DCK265D2

DeWalt® 20V MAX XR® Brushless Screwgun & Cut Out Tool Combo Kit

Product Description
The DCE555 20V MAX Drywall Cut-Out Tool features a 26,000 RPM brushless motor which helps enable fast and clean cutting on a variety of wall paneling. Its compact and lightweight design makes it the most compact drywall cut-out tool in its class. Tool only, class defined as pro-grade cordless drywall cut-out tools. The DCF630 Brushless Drywall Screw gun features a brushless motor and electronic mode select to help optimize usage in a range of drywall hanging applications. The compact size and weight are designed to reduce fatigue during periods of extended usage, while its wide upper grip flange enables secure placement of thumb and forefinger. The 20V MAX Compact Lithium Ion Battery Pack has an extended runtime battery and provides immediate feedback on state of charge with the 3-LED Fuel Gauge System.

Features:
  • Brushless motor for efficient performance and runtime
  • Wide variable speed range with dedicated High and Low settings helps optimize usage in light- and heavy-gauge substrates
  • Four dedicated tool modes enable operation of tool in Trigger Mode (High Speed), Trigger Mode (Low Speed), PushStart Mode, and Lock-On Mode
  • Top-mounted electronic mode select enables fast, one-handed switching between the tool's four modes
  • Forward-positioned on-off button designed for ease-of-use
  • Tool-free bit change enables fast bit changes without the need for a wrench
  • Depth guide designed for consistent cutting depth and consistent engagement with cutting edge of bit
Includes:
  • (1) DCF630 20V MAX XR® Brushless Drywall Screwgun
  • (1) Kitbag
  • (1) DCE555 20V MAX XR® Brushless Cut-Out Tool
  • (2) DCB203 20V MAX 2.0Ah Batteries
  • (2) Belt Clips
  • (1) 1/8 in. Collet
  • (1) 1/4 in. Collet
  • (1) 1/8 in. Multi-Material Cut-Out Bit
  • (1) 1/8 in. Drywall Guide Point Bit
  • (1) Charger


PRICE
$509.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15

Product Details

Battery TypeLithium-Ion
StyleKit
TypeDrywall Cut Out Tool Kit
Number of Batteries2
Voltage20 V
ColorYellow/Black
Manufacturers Part NumberDCK265D2
No Load Speed26000
BrandDeWalt
Speed26000 ft/min

Warranty

Warranty3