Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Skil

Model # :WBB3220699

MPN #: OS5920B-10

Skil® PWRCORE 20™ Brushless Oscillating Multi-Tool w/ 2.0Ah Battery & Standard Charger,20V

Product Description
Sand, scrape, chip, and more with the Skil® 20V Brushless Oscillating Multi-Tool Kit. Its 3.6-degree oscillating angle delivers high-performance cutting, sanding, and scraping, and it easily transitions between tasks like scraping for carpet and flooring removal, cutting drywall to install electrical outlets, and sanding doors with tool-free blade changes. Its vibration reduction system delivers 80 percent less vibration compared to Skil® models without the VRS feature for more comfortable work. Clearly see your work with the onboard LED light.

Includes:
  • Multi-Tool
  • 2.0Ah Battery
  • 20V Standard Charger
  • (9) Sandpapers:(3) 60 Grit, (3) 120 Grit, (3) 180 Grit
  • Sanding Pad
  • HCS Wood Blade
  • HCS Segment Blade


CLEARANCE PRICE
$99.99

was $119.95
Save $19.96 (17%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs

Product Details

StyleBrushless
TypeCordless Multi-Tool
Number of Batteries1
Voltage20 V
IncludesMulti-Tool, 2.0Ah Battery, 20V Standard Charger
ColorRed
Manufacturers Part NumberOS5920B-10
Angle3.6
BrandSkil
Speed11000 - 17000 ft/min