Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :T9F585280G

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1-Phase

Product Description
✓ 3-speed open-air over PSC-type ball bearing motor
✓ Fixed and Oscillating options with tilting head
✓ Moves up to 8775 CFM at 1100 rpm

The 1/3 HP Global Industrial™ 30" Oscillating Pedestal Fan provides refreshing air exactly where it's needed in any setting including loading docks, offices, schools, exercise studios, and kitchens. It has an efficient 3-speed open-air over PSC-type ball bearing motor and three aluminum fan blades for optimum air distribution that are enclosed in steel wire guards for safety. A simple pushbutton gives you the option to keep the head stationary or oscillate in an 80° arc, with the ability to raise and lower the fan head from 58" to 65"on the pedestal and tilt the head for precise air-flow placement. UL, cUL listed, and conforms to UL507 standard. Limited 1-Year Warranty.

  • Simple speed selection dial
  • Operates at a 72 dB
  • 18'L 3-prong power cord helps avoid the use of extension cords
  • For indoor use only
  • CLEARANCE PRICE
    $213.95

    was $355.95
    Save $142.00 (40%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height58 - 65 in
    Weight65 lbs
    Cord Length18 ft
    Base Diameter27 in
    Fan Diameter30 in

    Product Details

    Assembly RequiredYes
    Number of Speeds3
    Fan TypeIndustrial
    Number of Blades3
    Motor TypeOpen Air Over
    Wattage220 W
    MaterialAluminum
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number585280G
    BrandGlobal Industrial
    RPM1100 rpm
    TypePedestal Fan
    CFM6780/7500/8775 CFM
    Horsepower1/3 HP
    ColorGray
    Amperage2 A
    Drive TypeDirect Drive
    Hertz60 Hz
    RPM High1,100 rpm
    Voltage120 V
    CFM High8775 CFM
    Oscillating/Non OscillatingOscillating
    Watts220 W
    Power Cord TypeSJT Type Plug
    Decibels72
    Motor InsulationClass E

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL, cETL Listed, OSHA, UL507