Features:
- Grills won't rust or corrode
- Rear cord storage area
- Widespread oscillation and multi-position pivot
- 3 quiet speeds
- Made in the USA from domestic & imported parts
- Simple assembly required
- E.T.L. listed
This product will be restocked soon
Weights & Dimensions
| Length | 18 in |
| Width | 14-1/2 in |
| Height | 22-5/8 in |
| Weight | 9 lbs |
| Fan Diameter | 16 in |
Product Details
| Type | Wallmount Fan |
| Remote Control | No |
| Color | Gray |
| Number of Speeds | 3 |
| Fan Type | Oscillating Wall Mount Fan |
| Mounting Location | Wall |
| Control | Manual | Pull-Cord Controls |
| Oscillating/Non Oscillating | Oscillating |
| Package Quantity | 1 |
| Manufacturers Part Number | M16900 |
| Indoor/Outdoor | Indoor |
| Brand | Lasko |
Compliance & Certifications
| Certifications | E.T.L. listed |