Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Multifan

Model # :WBB726192

MPN #: K4E13K0M11200

Multifan 50" Circulator Fan K4E13K0M11100 28500 CFM 1 PH

Product Description
Vostermans 50" Circulator Fan K4E13K0M11100 28500 CFM 1 PH

High Volume Low Speed. Excellent for cooling large, open spaces, this fan can be used for spot cooling. This product is ideal in areas such as processing and bottling facilities, greenhouses, warehouses, loading docks, and manufacturing assembly areas. Suitable for applications with high moisture conditions or wash down requirements.

Features:

  • 550 RPM, 3-Blade Propeller for Low Noise
  • TEAO motor to handle wet and harsh environments
  • High efficiency motor and Poly Blade combination
  • UL Recognized Motor
  • Bracket and Mounting Chain sold separately
  • 1 Year Limited Warranty


PRICE
$1,495.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65 in
Width13 in
Height56 in
Weight150 lbs
Fan Diameter50 in

Product Details

Assembly RequiredNo
Max Ambient Temperature140 °F
Number of Speeds1
Number of Blades3
For Use WithProcessing & Bottling Facilities, Greenhouses, Warehouses, Loading Docks
Motor TypeTotally Enclosed Air Over
Mounting LocationWall
MaterialPolypropylene
Phase1
Blade TypePolypropylene
Manufacturers Part NumberK4E13K0M11200
Indoor/OutdoorIndoor
BrandMultifan
RPM550 rpm
TypeIndustrial Fan
CFM28500 CFM
Horsepower1 HP
ColorGray, Red
Amperage4.3 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage240 V
IncludesFan Only
DescriptionCirculation Fan
Oscillating/Non OscillatingNon Oscillating
Motor InsulationClass F

Warranty

Warranty1 Year on Motor

Compliance & Certifications

CertificationsUL Listed