Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TPI

Model # :WB248460

MPN #: OSF16

TPI 16" Oscillating Stand Fan OSF-16 2100 CFM

Product Description
OSCILLATING OFFICE FANS
16" Stand Fan
Great for homes and offices These office fans offer 3-speed fan control and oscillation with push button controls. Stand Floor Fan offers a 4-blade pedestal base and height adjustable fan head up to 40?" H. Made with white plastic housing. 3 plastic fan blades are enclosed in white powder coated wire mesh guards. Pivot-action fan head allows tilt adjustments. Includes 3-conductor SPT power cord. Meets OSHA standards. UL Listed ,cETL Listed. 1 Year Limited Warranty.

PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth26 in
Height40 in
Weight15.5 lbs
Fan Diameter16 in

Product Details

Assembly RequiredNo
TypePedestal Fan
CFM2100 CFM
ColorWhite
Number of Speeds3
Amperage.5 A
Fan TypeOscillating
Mounting LocationFree Standing
Voltage120 V
MaterialPlastic / Steel
Oscillating/Non OscillatingOscillating
FeaturesExtends to 40"H
Manufacturers Part NumberOSF16
Indoor/OutdoorIndoor
BrandTPI

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Listed ,cUL Listed