First Voice 2 Quart Sharps Container with OSHA Compliant Blood Borne Pathogen Training, 1 Set
Write a Review
|
Questions & Answers (0)
Product Description
First Voice 2 Quart Sharps Container with OSHA Compliant Blood Borne Pathogen Training, 1 Set
First Voice Sharps Compliance Program includes a 2 Quart Sharps Container and a Certified Blood Borne Pathogen/Needle Stick Training Package.
First Voice Sharps Compliance Program includes a 2 Quart Sharps Container and a Certified Blood Borne Pathogen/Needle Stick Training Package.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/4 in |
| Depth | 3-1/2 in |
| Height | 8-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Sharps Container |
| Color | Red |
| Capacity | 2 gal |
| Lid Type | Hinged Lid |
| Material | Plastic |
| Description | Sharps Container with OSHA Compliant BBP Training |
| Package Quantity | 1 |
| Manufacturers Part Number | TS-4623-10TRA1800 |
| Brand | First Voice |
Compliance & Certifications
| Certifications | OSHA Compliant |