Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215033

MPN #: 1915

OTC 4-1/8" 6-Point Wheel Bearing Locknut Socket

Product Description
Features:
  • 4-1/8" 6-point locknut socket
  • Wheel bearing locknuts are easy to remove or install with these specially designed sockets
  • Sockets are made of high-strength steel; openings resist "rounding out"
  • Can be used with an extension and torque wrench to tighten the locknut as required
  • Resist Rounding Out, Install with These Specially Designed Sockets


PRICE
$49.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs

Product Details

Manufacturers Part Number1915
Package Quantity1
Description6-Point Wheel Bearing Locknut Socket
BrandOTC