Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215004

MPN #: 6918

OTC Ford Spark Plug Remover Kit, Triton 3V

Product Description
Features:
  • Finally, a tool designed to not break the spark plug in the first place!
  • Unique design helps prevent breakage by locking the plug porcelain core to the plug hex allowing it to turn as one complete unit
  • Unlike similar tools which are designed to remove the spark plug once it has broken
  • Will also pull plug porcelain core if plug hex only is removed
  • Detailed Instructions included to maximize success rate


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number6918
Package Quantity1
DescriptionFord Spark Plug Remover Kit
BrandOTC