Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1593062

MPN #: 30241

Oatey 30241 Tub-N-Tile Caulk - Cartridge 10 oz. - Pkg Qty 24

Product Description
Oatey 30241 Tub-N-Tile Caulk - Cartridge 10 oz.

White, flexible, latex sealant. Fills and seals cracks and joints. For caulking around showers, tubs, lavatories and sinks. Cleans up with soap and water. Can be used to reset loose tiles. Can be painted when dry with either oil base or latex paint.

PRICE
$114.96  Sold in packages of 24 / $4.79 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10 oz.

Product Details

Manufacturers Part Number30241
Package Quantity24
DescriptionTub-N-Tile Caulk – Cartridge
ColorWhite
BrandOatey