Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1592932

MPN #: 30805

Oatey 30805 All Purpose Cleaner 32 oz. - Pkg Qty 12

Product Description
Oatey 30805 All Purpose Cleaner 32 oz.

Clear Cleaner for ABS, PVC and CPVC pipe and fittings. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. All schedules and all diameters. Flows freely and evaporates quickly. Fast acting cleaner removes surface dirt, grease and grime.

PRICE
$219.00  Sold in packages of 12 / $18.25 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

Manufacturers Part Number30805
TypeCleaner
Package Quantity12
DescriptionAll Purpose Cleaner
BrandOatey