Oatey 30926 ABS To PVC Transition Green Cement 32 oz. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 30926 ABS To PVC Transition Green Cement 32 oz.
Medium-bodied green cement for use in joining ABS to PVC in non-pressure transition joints up to 6" diameter. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Meets ASTM D3138.
Medium-bodied green cement for use in joining ABS to PVC in non-pressure transition joints up to 6" diameter. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Meets ASTM D3138.
PRICE
$383.40 Sold in packages of 12 / $31.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Transition Cement |
| Package Quantity | 12 |
| Description | ABS To PVC Transition Green Cement |
| Color | Green |
| Manufacturers Part Number | 30926 |
| Brand | Oatey |