EverPrimeᴰ Drain Sealing Liquid, Case of 12
Just add it and forget it! No more smelly floor drains. Easy and long lasting sealing liquid for all floor drain traps, HVAC traps, unused shower traps and more. Eliminates odors from died out or unprimed drain traps. Very cost effective, good for ten 3" drains. Most facilities experience odors emanating from floor drains in restrooms, warehouses, public areas and confined spaces. These are due to the trap seal in the trap evaporating over time, the trap seal not being replenished through trap primers or no additional water entering the trap, i.e. through wet mopping a floor. In addition, depending on the climate you live in, trap seals may evaporate rather quickly. Simply add about 1 gallon of water to the smelly floor drain to prime the trap then add three (3) ounces of EverPrime into the floor drain (on top of the water). Done! As long as there is no additional large amount of water entering the floor drain, EverPrime will last.
EverPrime Drain Sealing Liquid, Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$305.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10 in |
| Weight | 25 lbs |
| Size | 1 |
| Diameter | 3-3/8 in |
Product Details
| Capacity | 1 Qt. |
| Package Quantity | 12 |
| Description | Drain Sealing Liquid |
| Manufacturers Part Number | 1514 |
| For Use With | Waterless Urinals |
| Brand | Waterless |