Oatey 31232 Great White Pipe Joint Compound w/ PTFE 16 oz. - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 31232 Great White Pipe Joint Compound w/ PTFE 16 oz.
Lubricates and seals all threaded joints. White, non-hardening, non-separating, non-toxic paste. Withstands up to 3,000 PSI on gases from -50 to +400°F, and 10,000 PSI on liquids from -50 to +500°F. For use with water, steam, caustics or dilute acid lines. Can be used with plastic and metal threads.
Lubricates and seals all threaded joints. White, non-hardening, non-separating, non-toxic paste. Withstands up to 3,000 PSI on gases from -50 to +400°F, and 10,000 PSI on liquids from -50 to +500°F. For use with water, steam, caustics or dilute acid lines. Can be used with plastic and metal threads.
PRICE
$552.00 Sold in packages of 24 / $23.00 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz |
Product Details
| Manufacturers Part Number | 31232 |
| Package Quantity | 24 |
| Description | Great White Pipe Joint Compound w/ PTFE |
| Brand | Oatey |