Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1593085

MPN #: 15716

Hercules 15716 Block Thread Sealant- Screw Cap With Brush 1 Qt. - Pkg Qty 12

Product Description
All purpose, high performance pipe joint and gasket sealing compound. Leak-proof. Grit-free; non-separating, distinctive non-runny consistency.

PRICE
$635.40  Sold in packages of 12 / $52.95 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 qt.

Product Details

Manufacturers Part Number15716
Package Quantity12
DescriptionBlock Thread Sealant- Screw Cap With Brush
BrandHercules