Oatey 31262 Great Blue Pipe Joint Compound 8 oz. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 31262 Great Blue Pipe Joint Compound 8 oz.
Flexible blue, non-hardening, non-separating, non-toxic paste, no odor, easy clean-up. Use on PVC, CPVC, ABS, polyethylene, polypropylene, iron, steel, copper or brass threads up to and including 2". Withstands up to 3,000 PSI on gases from -50° to +400° F and 10,000 PSI on liquids from -50° to +500° FBS, cycolac, polypropylene, iron, steel or copper. Lubricates and seals thread on water, natural gas, steam, air lines, caustics and dilute acids.
Flexible blue, non-hardening, non-separating, non-toxic paste, no odor, easy clean-up. Use on PVC, CPVC, ABS, polyethylene, polypropylene, iron, steel, copper or brass threads up to and including 2". Withstands up to 3,000 PSI on gases from -50° to +400° F and 10,000 PSI on liquids from -50° to +500° FBS, cycolac, polypropylene, iron, steel or copper. Lubricates and seals thread on water, natural gas, steam, air lines, caustics and dilute acids.
PRICE
$174.00 Sold in packages of 12 / $14.50 ea
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz |
Product Details
| Manufacturers Part Number | 31262 |
| Package Quantity | 12 |
| Description | Great Blue Pipe Joint Compound |
| Brand | Oatey |