Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1593503

MPN #: 15703

Hercules 15703 Block Thread Sealant- Screw Cap With Brush 1/4 Pt. - Pkg Qty 24

Product Description
All purpose, high performance pipe joint and gasket sealing compound. Leak-proof. Grit-free; non-separating, distinctive non-runny consistency.

PRICE
$246.00  Sold in packages of 24 / $10.25 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4 pt

Product Details

Manufacturers Part Number15703
Package Quantity24
DescriptionBlock Thread Sealant- Screw Cap With Brush
BrandHercules