Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Oatey 42723 2" ABS Floor Drain with P-trap and Cleanout - Pkg Qty 2

Oatey 42723 2" ABS Floor Drain with P-trap and Cleanout - Pkg Qty 2

Item #: WBB1593435

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.00 ea.

Minimum Quantity: 4

Price: $48.00 / Pkg of 2

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 42730 Snap-In Stainless Steel Strainer 2" - Pkg Qty 12

Oatey 42730 Snap-In Stainless Steel Strainer 2" - Pkg Qty 12

Dearborn Brass A7225B Bath Waste Half Kit Sch. 40 Uni-Lift Stopper CHR Finish Trim - Pkg Qty 20

Dearborn Brass A7225B Bath Waste Half Kit Sch. 40 Uni-Lift Stopper CHR Finish Trim - Pkg Qty 20

Oatey 42075 2" 101 PNC Series PVC No-Calk Shower Drain w/ Plastic Strainer - Pkg Qty 12

Oatey 42075 2" 101 PNC Series PVC No-Calk Shower Drain w/ Plastic Strainer - Pkg Qty 12

Dearborn Brass K27BN Bath Watse Conversion Kit, Uni-Lift Stopper Brushed Nickel Finish Trim - Pkg Qty 2

Dearborn Brass K27BN Bath Watse Conversion Kit, Uni-Lift Stopper Brushed Nickel Finish Trim - Pkg Qty 2

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Oatey 42723 2" ABS Floor Drain with P-trap and Cleanout

Product Details

  • Package Quantity 2
  • Brand Oatey
  • Description Floor drain with p-trap & cleanout
  • Material ABS
  • Manufacturers Part Number 42723

Weights & Dimensions

  • Size 2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 42723 2" ABS Floor Drain with P-trap and Cleanout - Pkg Qty 2

Oatey 42723 2" ABS Floor Drain with P-trap and Cleanout - Pkg Qty 2

Item #: WBB1593435

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant