Oatey 81130 6" Round Cover & Ring, Brass
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 6 in |
Product Details
| Manufacturers Part Number | 81130 |
| Package Quantity | 1 |
| Description | Round Cover & Ring |
| Color | Yellow |
| Brand | Oatey |
Related Products
Nitrile rubber, also known as NBR or Buna N, is one of the most commonly used sealing elastomers due to its resistance to petroleum-based fuels and lubricants and its relatively low price. Nitrile elastomers are copolymers of acrylonitrile and butadiene. There are a number of common variations of nitrile compounds. Acrylonitrile Content: The acrylonitrile (ACN) content of the polymer chains can be varied from 18% to 50%. Lower ACN content gives better low-temperature properties but poorer fuels and polar lubricants. Higher ACN content gives poorer low-temperature properties but improved ...
Nitrile rubber, also known as NBR or Buna N, is one of the most commonly used sealing elastomers due to its resistance to petroleum-based fuels and lubricants and its relatively low price. Nitrile elastomers are copolymers of acrylonitrile and butadiene. There are a number of common variations of nitrile compounds. Acrylonitrile Content: The acrylonitrile (ACN) content of the polymer chains can be varied from 18% to 50%. Lower ACN content gives better low-temperature properties but poorer fuels and polar lubricants. Higher ACN content gives poorer low-temperature properties but improved ...
We designed this portable dynamo to last a lifetime and built it from only the sturdiest plate steel parts. With this manual ring roller, you can easily make small complete circles. Bends up to .5" solid round rod. 3 driven rolls powered by hand crank. Allows bending on either side of the bottom roll for more radius options. Comes standard with tooling for flat bar,1/4" Round and 1/2" Round. Optional tooling sets for round stock available. Includes convenient floor stand. Covered by a 1-year parts warranty and lifetime technical support by phone.
Oatey Heavy Duty Wax Bowl With Sleeve ring is 100% pure petroleum wax gasket for setting any floor type closet bowl with 3" or 4" waste lines. Heavy Duty Wax Bowl Rings with Sleeve have a plastic polyethylene flanged sleeve which extends the discharge opening and provides a positive seal and proper bowl alignment.
Vikem® vinyl coated lead rings stabilize glassware immersed in water baths thereby reducing floating, breakage and chemical spills. Closed ring fits over flask and seats against the shoulder. The bright red Vikem® vinyl coating is chemical-resistant and will not scratch flasks. Available in five diameter/weight combinations.