- Bends up to .5" solid round rod.
- 3 driven rolls powered by hand crank.
- Allows bending on either side of the bottom roll for more radius options.
- Comes standard with tooling for flat bar,1/4" Round and 1/2" Round.
- Optional tooling sets for round stock available.
- Includes convenient floor stand.
- Covered by a 1-year parts warranty and lifetime technical support by phone.
Baileigh Industrial Manually Operated Three Roll Ring Roller, Bends 1/2" Solid Round Rod
Write a Review
|
Questions & Answers (0)
Product Description
We designed this portable dynamo to last a lifetime and built it from only the sturdiest plate steel parts. With this manual ring roller, you can easily make small complete circles.
PRICE
$889.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4400 lbs |
| Pinch | Single in |
| Lower Roll Diameter | 1.5" |
| Max Lift of Beam | 2-1/2IN in |
Product Details
| Style | Manual |
| Type | Manual Top Roll |
| Country of Origin | Import |
| Description | Manual Three Roll Ring Roller |
| Manufacturers Part Number | BA9-1006854 |
| No Load Speed | 3600 RPM |
| Operating Position | Vertical |
| Brand | Baileigh Industrial |