Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Oatey 82370 10" Cast Nickel Round Barrel & Round Nickel Grate

Oatey 82370 10" Cast Nickel Round Barrel & Round Nickel Grate

Item #: WBB1592793

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $246.95

Save $12.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 72020 5" Round Brass Grate & Plastic Barrel

Oatey 72020 5" Round Brass Grate & Plastic Barrel

Oatey 72050 5" Round Nickel Grate & Plastic Barrel

Oatey 72050 5" Round Nickel Grate & Plastic Barrel

Zurn 5" Dia. Round Floor Drain W/Screws, Brass

Zurn 5" Dia. Round Floor Drain W/Screws, Brass

Zurn 8" x 8" Square Floor Drain W/Screws, Nickel

Zurn 8" x 8" Square Floor Drain W/Screws, Nickel

Zurn 7" x 7" Square Floor Drain W/Screws, Nickel

Zurn 7" x 7" Square Floor Drain W/Screws, Nickel

Oatey 74167 3" or 4" PVC General Purpose Adjustable Cleanout with 6" Nickel Cover & Round Ring

Oatey 74167 3" or 4" PVC General Purpose Adjustable Cleanout with 6" Nickel Cover & Round Ring

Oatey 80020 5" Round Brass Grate

Oatey 80020 5" Round Brass Grate

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Oatey 82370 10" Cast Nickel Round Barrel & Round Nickel Grate

Weights & Dimensions

  • Size 10 in

Product Details

  • Package Quantity 1
  • Brand Oatey
  • Description Cast Nickel Round Barrel & Round Nickel Grate
  • Manufacturers Part Number 82370
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 82370 10" Cast Nickel Round Barrel & Round Nickel Grate

Oatey 82370 10" Cast Nickel Round Barrel & Round Nickel Grate

Item #: WBB1592793

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant